Shop All Masking Tapes
Intertape
Tape, PG16 Nat 24mmX54.8M, PK36
Mfr # PG16
Zoro # G9887414
product price: $209.99
/pk 36, $5.83/ea
Sold in multiples of 64 for $13,439.36
Free Shipping & Returns
$13,439.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Smooth Crepe Paper
- Tensile Strength 25 lb/in
- Thickness 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG16
- Zoro # G9887414
- UPC # 055555167005
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Smooth Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.7" |
Item | Masking Tape |
Color | NATURAL |
Standards | PSTC, ASTM |
Adhesive | Rubber/resin |
Tape Application | Designed for paint masking requiring adhesion to a variety of surfaces, with clean and easy removal. |
Tape Elongation | 0.08 |
Type | Paper Masking Tape |
Tape Adhesive | Rubber/resin |
Description
Masking Tape, Standards PSTC, ASTM, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- JOMAR VALVE Pipe Thread Sealant 2 fl oz, Tube, Green Stuff, Green, Paste (400-101)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz. (KR806APS)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE Pg29 Nat 36Mmx54.8M Ipg, Pk24 (PG29..23R)
- SHURTECH BRANDS Duck, COLOR MASKING TAPE, 3in CORE, 0.94in X 60 YDS, GREEN (240572)
- Intertape Masking & Painter's Tape