Shop All Masking Tapes
Intertape
Tape, PG16 Nat 18mmX54.8M, PK48
Mfr # PG16
Zoro # G9887965
product price: $222.99
/pk 48, $4.65/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Smooth Crepe Paper
- Tensile Strength 25 lb/in
- Thickness 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG16
- Zoro # G9887965
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Smooth Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.7" |
Item | Masking Tape |
Color | NATURAL |
Adhesive | Rubber/resin |
Tape Adhesive | Rubber/resin |
Tape Application | Designed for paint masking requiring adhesion to a variety of surfaces, with clean and easy removal. |
Tape Elongation | 0.08 |
Type | Paper Masking Tape |
Description
Masking Tape, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Caulk Bgstrtch Clr10.5Oz (10006)
- QUIKRETE Concrete Crack Seal Qt (864000)
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- INTERTAPE 546 Wht 24Mmx54.8M Pln, Pk36 (72222)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- INTERTAPE PB1 BLK 48MMX54.8M IPG-IPG 24 (PB1...17)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- Intertape Masking & Painter's Tape