Shop All Electrical Tapes
Intertape
Tape, FM28 Nat .5"X36 yd.-Plan, PK72
Mfr # FM28
Zoro # G9888114
Sold in multiples of 5 for $7,299.95
Free Shipping & Returns
$7,299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Material Polyimide Film
- Tape Tensile Strength 30 lb/in
- Color NATURAL
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # FM28
- Zoro # G9888114
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 |
Details
Tape Color | Natural |
Material | Polyimide Film |
Tape Tensile Strength | 30 lb/in |
Color | NATURAL |
Item | Tape |
Application | Masking gold fingers (printed circuit boards) during wave solder operation. Can also be used for powder coat masking. |
Duct Tape Type | Electrical |
Standards | UL-510 |
Description
Tape, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Cargo-Pit Seam Tape, 3x36 yd, 7 mil, White (296FR)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- Intertape Electrical Tapes