Shop All Packing Tape Dispensers
Intertape
Tape Dispenser, Electric
Mfr # UH088TW
Zoro # G7183093
product price: $4,149.99
/ea
Free Shipping & Returns
$4,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 48 mm
- Construction Steel
- Color None
- For Use With Heavy duty construction, oversized gearmotors, and low maintenance are the hallmarks of the Interpackâ„¢ machinery line.
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # UH088TW
- Zoro # G7183093
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 48 mm |
Length | 15 in |
Width | 0 |
Tape Delivery Length | Unlimited |
Height | 15 in |
Overall Height | 22 5/8 in |
For Maximum Tape Core Diameter | 3 in |
Sealing Slot Width | 2 7/8 in |
Maximum Seal Width | 2 in |
Overall Width | 4 5/16 in |
Overall Depth | 24 1/4 in |
For Maximum Tape Roll Diameter | 16 in |
For Maximum Tape Width | 2 in |
Details
Item | Carton Sealing Tape Heads |
Construction | Steel |
Color | None |
For Use With | Heavy duty construction, oversized gearmotors, and low maintenance are the hallmarks of the Interpackâ„¢ machinery line. |
Power Requirements | Electric |
Includes | Tape Head |
Tape Brake | No |
Frame Material | Steel |
Number of Mounting Holes | None |
Operation Type | Hand Operated |
For Tape Material | PSCST |
Description
Case Sealer Machine Tape Head Accessory, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 16 in, Sealing Slot Width 2 7/8 in, Number of Mounting Holes None, Maximum Seal Width 2 in, For Tape Material PSCST, Operation Type Hand Operated, Frame Material Steel, Overall Height 22 5/8 in, Overall Width 4 5/16 in, Overall Depth 24 1/4 in, For Use With Carton Sealing Tape Machines, Includes Tape Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- POST-IT Super Sticky Easel Pad 560 VAD 4PK, 2, PK4 (560 VAD 4PK)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- INTERTAPE Tape Dispenser, Electric (UH275TW)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- START INTERNATIONAL Tape Dispenser for Thin Tapes (ZCM1000T)
- Intertape Packing Tape & Dispensers