Shop All Double Sided Foam Tapes
Intertape
Tape, DCV960A White 18mmX55M IP-IP, PK48
Mfr # DCV960A
Zoro # G9888297
product price: $698.99
/pk 48, $14.56/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 2.0 mil (50u) UPVC
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 8.9"
- Tape Length 55"
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCV960A
- Zoro # G9888297
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 55" |
Width | 1 |
Details
Item | Double-Coated Tape |
Tape Backing Material | 2.0 mil (50u) UPVC |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 8.9" |
Tape Color | White |
Color | WHITE |
Adhesive | Solvent Acrylic |
Material | 2.0 mil (50u) UPVC |
Thickness | 8.9 |
Description
Tape, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- 3M Masking Tape, 48mm W, Rubber Adhesive, PK24 (501+)
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE 597 NAT 48MMX32.9M IPG-IPG 24 (72804)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- Intertape Foam Tape