Shop All Double Sided Foam Tapes
Intertape
Tape, DCT102A White 38.1mmX55M, PK24
Mfr # DCT102A
Zoro # G9888069
product price: $330.99
/pk 24, $13.79/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color WHITE
- Tape Backing Material 10# Tissue
- Tape Application Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCT102A
- Zoro # G9888069
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.5" |
Tape Length | 55" |
Tape Core Diameter | 4.63" |
Width | 2 |
Length | 4.63 |
Details
Item | Double-Coated Tape |
Color | WHITE |
Tape Backing Material | 10# Tissue |
Tape Application | Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable. |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 4.5" |
Tape Color | White |
Thickness | 4.5 |
Material | 10# Tissue |
Adhesive | Solvent Acrylic |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- RUST-OLEUM Standard Half Barrel Smooth (791)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- SHURTAPE Masking Tape, Red, 24mm x 55m, PK36 (CP 631)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- Intertape Double Sided Foam Tapes