Shop All Double Sided Foam Tapes
Intertape
Tape, DCP800A2PW Clear 50.8mmX55M, PK24
Mfr # DCP800A2PW
Zoro # G9888358
product price: $1,259.99
/pk 24, $52.50/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 0.5 mil (25µ) PET
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 2"
- Tape Length 55"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCP800A2PW
- Zoro # G9888358
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55" |
Width | 2 |
Outside Length | 55 |
Outside Width | 2 |
Details
Item | Double-Coated Tape |
Tape Backing Material | 0.5 mil (25µ) PET |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 2" |
Tape Color | Clear |
Thickness | 2 |
Application | For permanent bonding of similar and dissimilar surfaces, including metal, wood, plastics and others. General mounting / splicing applications. Can resist short-term environmental temperature conditions up to +180°C (+356°F). |
Material | 0.5 mil (25µ) PET |
Adhesive | Solvent Acrylic |
Color | CLEAR |
Description
Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE 591 NAT 2"X36YD IPG-IPG 24 (84913)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- Intertape Double Sided Foam Tapes