Shop All Stencils
Intertape
Tape, BT100-40 6"X10 yd., PK8
Mfr # BT100
Zoro # G9887606
product price: $696.99
/pk 8, $87.12/ea
Sold in multiples of 2 for $1,393.98
Free Shipping & Returns
$1,393.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Tensile Strength 5.5 lb/in of width
- Overall Height 5.49"
- Thickness 46"
- Overall Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5.49" |
Overall Width | 6" |
Width | 6 |
Length | 10" |
Diameter | 5.49" |
Details
Material | Rubber |
Tensile Strength | 5.5 lb/in of width |
Thickness | 46" |
Item | Stencil |
Color | Cream |
Tape Elongation | 400 |
Adhesive | Medium Tack / Rubber |
Tape Application | For masking of surfaces PMB Blast Tape dry (strip paint removal) or other shot-peen processes (aerospace, industrial, automotive, etc.). Prevents small particles of blast media and other foreign debris from infiltrating and damaging sensitive surfaces, components and control systems. |
Self-Adhesive | Medium Tack / Rubber |
Description
Bt100-40 6X10Yd Ipg,Pk8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 10W (GB00267)
- MCR SAFETY Gloves, Ind Grade Grain Drvr Thermal Lnd Key Thb, XXL, 12PK (32801XXL)
- INTERTAPE Bt100-40 3X10Yd Ipg, Pk12 (83644)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- C.H. HANSON C.H. Hanson Brass Stencils 5In High10035 (10035)
- NMC Individual Character Stencil 12" Number Set, PMC12-2 (PMC12-2)
- Intertape Stencils