Shop All Filament Tapes
Intertape
Tape, APL100 Blue 12mmX55M, PK72
Mfr # APL100B
Zoro # G8645994
Sold in multiples of 10 for $1,829.90
Free Shipping & Returns
$1,829.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.6 mil (40µ) BOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 5.6"
- Tape Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # APL100B
- Zoro # G8645994
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 55" |
Width | 0 |
Length | 5.0 |
Tape Core Diameter | 5" |
Details
Item | Filament Tape |
Tape Backing Material | 1.6 mil (40µ) BOPP Film |
Reinforced Tape | Yes |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 5.6" |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Min. Tape Performance Temp. | -25 Degrees F |
Series | APL100 |
Tape Adhesive Strength | 85 oz/in |
Color | BLUE |
Standards | Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105 |
Tape Elongation | 4 |
Thickness | 5.6 |
Tensile Strength | 100 |
Tape Tensile Strength | 100 lb/in |
Material | 1.6 mil (40µ) BOPP Film |
Max. Tape Performance Temp. | 140 Degrees F |
Adhesive | Synthetic Rubber/Resin |
Description
Filament Tape, Series APL100, Tape Thickness 1.60 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 85 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- TOPS Daily Attendance Card, 8-1/2 x 11, PK50 (TOP3284)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Utility Grade Filament Tape, 12Mmx54.8M (FT70)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- POLYVANCE Aluminum Tape 2 wide (6482)
- Intertape Filament Tapes