Shop All Foil Tape
Intertape
Tape, ALF300 SLV 3"X60 yd., PK16
Mfr # ALF300
Zoro # G9887755
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 3"
- Material 3.0 mil Dead Soft Aluminum Foil
- Tape Thickness 4.7"
- Tensile Strength 29 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60" |
Width | 3" |
Diameter | 5 |
Details
Material | 3.0 mil Dead Soft Aluminum Foil |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 2.3 lbs. |
Adhesive | Acrylic |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723. |
Tape Elongation | 7.5 |
Thickness | 4.7 |
Description
Tape, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK (06564)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- INTERTAPE Foil Tape (9202)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- Intertape Foil Tape