Shop All Foil Tape
Intertape
Tape, ALF300 SLV 3"X60 yd., PK12
Mfr # ALF300
Zoro # G9887746
product price: $973.99
/pk 12, $81.17/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Material 3.0 mil Dead Soft Aluminum Foil
- Tape Thickness 4.7"
- Tensile Strength 29 lb/in of width
- Tape Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 3" |
Diameter | 5 |
Details
Material | 3.0 mil Dead Soft Aluminum Foil |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 2.3 lbs. |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723 |
Tape Elongation | 7.5 |
Thickness | 4.7 |
Adhesive | Acrylic |
Description
Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Burgundy (2280)
- KRAZY GLUE Krazy Glue All Purp 2Gm (KG58548R)
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE Foil Tape (9202)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- Intertape Foil Tape