Shop All Foil Tape
Intertape
Tape, ALF300 SLV 2"X60 yd., PK24
Mfr # ALF300
Zoro # G9887816
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Material 3.0 mil Dead Soft Aluminum Foil
- Tape Thickness 4.7"
- Tensile Strength 29 lb/in of width
- Tape Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60" |
Width | 2" |
Diameter | 5 |
Details
Material | 3.0 mil Dead Soft Aluminum Foil |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 1.6 lbs. |
Tape Elongation | 7.5 |
Adhesive | Acrylic |
Thickness | 4.7 |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723. |
Description
Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Board Glue Double Jeporardy (182B)
- ROLL PRODUCTS Carton Sealing Tape, Blue, 1 In. x 14 Yd. (48860B)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Med. Grade Cold Temp Aluminum Foil Tape, (ALF175L)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- Intertape Foil Tape