Shop All Foil Tape
Intertape
Tape, ALF300 SLV 1"X60 yd., PK36
Mfr # ALF300
Zoro # G9887807
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 1"
- Material 3.0 mil Dead Soft Aluminum Foil
- Tape Thickness 4.7"
- Tensile Strength 29 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60" |
Width | 1" |
Diameter | 5 |
Details
Material | 3.0 mil Dead Soft Aluminum Foil |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 0.78 lbs. |
Thickness | 4.7 |
Adhesive | Acrylic |
Tape Elongation | 7.5 |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723. |
Description
Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- PC PRODUCTS Caulk Gun, Green, Steel, 8 oz (900550)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- Intertape Foil Tape