Shop All Foil Tape
Intertape
Tape, ALF200L ALU 3"X60 yd., PK16
Mfr # ALF200L
Zoro # G9887685
product price: $401.99
/pk 16, $25.12/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60"
- Width 3"
- Material 4 mil (50µ) Aluminum Foil
- Tape Thickness 4.2"
- Tensile Strength 29 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 3" |
Diameter | 4.75 |
Details
Material | 4 mil (50µ) Aluminum Foil |
Tape Thickness | 4.2" |
Tensile Strength | 29 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 1.7 lbs. |
Standards | ASTM E-84 / UL-723 |
Thickness | 4.2 |
Adhesive | Acrylic |
Tape Elongation | 0.06 |
Description
Tape, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe (231344)
- THE BRUSH MAN 20 Oz Sausage/Cartridge/Bulk Caulking Gun (12:1) (CAULK 51001)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- Intertape Foil Tape