Shop All Filament Tapes
Intertape
Tape, 745 Nat 3"X60 yd. Plan-Plan, PK16
Mfr # 745
Zoro # G8645820
product price: $856.99
/pk 16, $53.56/ea
Sold in multiples of 10 for $8,569.90
Free Shipping & Returns
$8,569.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 0.6 mil 15 Polyester
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 7.3"
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 745
- Zoro # G8645820
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60" |
Width | 3 |
Tape Core Diameter | 3 in |
Details
Item | Filament Tape |
Tape Backing Material | 0.6 mil 15 Polyester |
Reinforced Tape | Yes |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 7.3" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | 30 Degrees F |
Thickness | 7.3 |
Adhesive | Synthetic Rubber/Resin |
Series | 745 |
Tape Tensile Strength | 90 lb/in |
Tape Elongation | 3.5 |
Color | NATURAL |
Max. Tape Performance Temp. | 180 Degrees F |
Material | 0.6 mil 15 Polyester |
Tape Adhesive Strength | 75 oz/in |
Description
Filament Tape, Series 745, Tape Thickness 7.30 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 75 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- MINWAX Blend Fil Pencil No.7 (110076666)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE 197 Wht 9Mmx55M Ipg, Pk192 (197...43)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Utility Grade Filament Tape, 12Mmx54.8M (FT70)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- Intertape Packing Tape & Dispensers