Shop All Filament Tapes
Intertape
Tape, 745 Nat 2"X60 yd. Plan-Plan, PK24
Mfr # 745
Zoro # G8645714
product price: $855.99
/pk 24, $35.67/ea
Sold in multiples of 7 for $5,991.93
Free Shipping & Returns
$5,991.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 0.6 mil 15 Polyester
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 7.3"
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 745
- Zoro # G8645714
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60" |
Width | 2 |
Tape Core Diameter | 3 in |
Details
Item | Filament Tape |
Tape Backing Material | 0.6 mil 15 Polyester |
Reinforced Tape | Yes |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 7.3" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | 30 Degrees F |
Thickness | 7.3 |
Series | 745 |
Tape Elongation | 3.5 |
Material | 0.6 mil 15 Polyester |
Tape Tensile Strength | 90 lb/in |
Color | NATURAL |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Adhesive Strength | 75 oz/in |
Adhesive | Synthetic Rubber/Resin |
Description
Filament Tape, Series 745, Tape Thickness 7.30 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 75 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- GREAT PAPERS Certificate Silver Foil Stars, Whi, PK15 (2019012)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- Intertape Packing Tape & Dispensers