Shop All Electrical Tapes
Intertape
Tape, 6215 Green 2"X72 yd.-Plan, PK24
Mfr # 6215
Zoro # G9887134
Sold in multiples of 5 for $3,589.95
Free Shipping & Returns
$3,589.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Material Polyester
- Tape Tensile Strength 50 lb/in
- Color GREEN
- Tape Application Use for high temperature masking as in powder coatings and PCB protective masking. Also excellent for splicing operations requiring silicone adhesive.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 6215
- Zoro # G9887134
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 |
Details
Tape Color | Green |
Material | Polyester |
Tape Tensile Strength | 50 lb/in |
Color | GREEN |
Item | Polyester High Temperature Masking Tape |
Tape Application | Use for high temperature masking as in powder coatings and PCB protective masking. Also excellent for splicing operations requiring silicone adhesive. |
Tape Backing Material | Polyester (PET) film backing with a silicone adhesive |
Series | 6215 |
Description
Platers Tape Gn 13-72X2-99,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- ALLIANCE Teflon Tape, 1/2"X520" (3129)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1181)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Blue (19N739)
- Intertape Electrical Tapes