Shop All Electrical Tapes
Intertape
Tape, 6130 Red 50.8mmX66M-PLN, PK24
Mfr # 6130
Zoro # G9886958
Sold in multiples of 5 for $7,709.95
Free Shipping & Returns
$7,709.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color RED
- Material Polyester
- Color RED
- Width 2
- Tape Application Protects printed circuitry from plating solutions and fumes without contaminating bath solutions such as those used in tin/lead stripping and ‘gold-finger’ plating operations. Can also be used for splicing of release-coated paper and film stocks.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 6130
- Zoro # G9886958
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 |
Details
Tape Color | RED |
Material | Polyester |
Color | RED |
Item | Specialty Polyester Plater's Tape |
Tape Application | Protects printed circuitry from plating solutions and fumes without contaminating bath solutions such as those used in tin/lead stripping and ‘gold-finger’ plating operations. Can also be used for splicing of release-coated paper and film stocks. |
Tape Backing Material | Polyester (PET) film backing with a silicone adhesive |
Description
Platers Tape Rd 19-66X50.8-99,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Maker Red 3.35Oz (27038)
- LOCTITE Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL (195895)
- NMC Floor Tape Applicator (FTA01)
- SIKA CONCRETE BND ADHESIVE 1G (187782)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- SCOTCH 3M™ 130C Linerless Electrical Tape, 30 Mil, 1 1/2" x 30', Black, 12/Case (T966130C)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- Intertape Electrical Tapes