Shop All Electrical Tapes
Intertape
Tape, 6120 Blue 25.4mmX66M-PLN, PK36
Mfr # 6120
Zoro # G9887046
Sold in multiples of 5 for $2,829.95
Free Shipping & Returns
$2,829.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Polyester
- Tape Tensile Strength 22 lb/in
- Color BLUE
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 6120
- Zoro # G9887046
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 |
Details
Tape Color | Blue |
Material | Polyester |
Tape Tensile Strength | 22 lb/in |
Color | BLUE |
Item | Platers Tape Bl 15-66X25.4-99,Pk36 |
Tape Application | Used for high temperature masking as in powder coatings and PCB protective masking during various phases of printed circuit board (PCB) production. Also excellent for splicing operations requiring silicone adhesive |
Duct Tape Type | Electrical |
Description
Platers Tape Bl 15-66X25.4-99,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- IRION-AMERICA Spray Foam Gun, 24in Long Tube, Metal (781239)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- NSI INDUSTRIES NSI Industries WW-716-2 7 m General Vinyl Large Electrical Tape; Red (WW-716-2)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- GARDNER BENDER Electrical Tape, Green, Puck (GTG-667P)
- Intertape Electrical Tapes