Shop All Double Sided Foam Tapes
Intertape
Tape, 597 Nat 24mmX32.9M, PK36
Mfr # 597
Zoro # G8631784
product price: $404.99
/pk 36, $11.25/ea
Sold in multiples of 5 for $2,024.95
Free Shipping & Returns
$2,024.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl (PVC) film
- Tape Adhesive Natural Rubber/resin
- Foam Tape Thickness 9.5"
- Tape Width 0.94"
- Tape Length 32.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 597
- Zoro # G8631784
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 32.9" |
Tape Core Diameter | 5" |
Overall Height (In.) | 5 |
Outside Width | 0.94 |
Width | 1 |
Length | 5.0 |
Height | 5.0 |
Diameter | 5 |
Outside Length | 32.9 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Vinyl (PVC) film |
Tape Adhesive | Natural Rubber/resin |
Foam Tape Thickness | 9.5" |
Tape Color | Natural |
Tape Tensile Strength | 11.5 lb/in |
Thickness | 9.5 |
Adhesive | Natural Rubber/resin |
Tensile Strength | 11.5 |
Tape Elongation | 82 |
Material | Vinyl (PVC) film |
Color | NATURAL |
Application | Mounting novelties and promotional items, sign positioning, splicing, carpet tape (hold-down and position), mirror manufacturing, engravers (temporary holding), insulation (holding for metal building construction), and any application that requires the joining of two surfaces. |
Standards | Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C. |
Description
Tape, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Spray - n - Seal Leak Repair 12 oz.can (82099)
- DEVCON Plastic Steel Adh .84Oz (62345)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black (19N735)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- Intertape Foam Tape