Shop All Double Sided Foam Tapes
Intertape
Tape, 592 Nat 12mmX32.9M, PK72
Mfr # 592
Zoro # G8631382
product price: $279.99
/pk 72, $3.89/ea
Sold in multiples of 5 for $1,399.95
Free Shipping & Returns
$1,399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Adhesive Natural Rubber/Resin
- Foam Tape Thickness 10.4"
- Tape Length 32.9"
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 592
- Zoro # G8631382
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 32.9" |
Outside Length | 32.9 |
Width | 0 |
Outside Width | 0.47 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Crepe Paper |
Tape Adhesive | Natural Rubber/Resin |
Foam Tape Thickness | 10.4" |
Tape Color | Natural |
Tape Elongation | 8.5 |
Tape Tensile Strength | 23 lb/in |
Adhesive | Natural Rubber/Resin |
Application | Photograph mounting, carpet installation, steel-rule die (make ready), textile manufacturing (twister room), printing industry, and any application that requires the joining of two surfaces. |
Thickness | 10.4 |
Tensile Strength | 23 |
Color | NATURAL |
Material | Crepe Paper |
Description
Tape, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- GACO 10 Oz Gray GacoDeckFill Elastomeric Joint Filler (DC10-T)
- SUREBOND 50 lb. Tan Polysweep Polymeric Joint Sand (PSST-50-008)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- Intertape Foam Tape