Shop All Masking Tapes
This Product is Discontinued
Intertape
Tape, 539 Brown 72mmX54.8M, PK16 (Discontinued)
Mfr # 539
Zoro # G9888026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Brown
- Tape Width 2.83"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 539
- Zoro # G9888026
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 72mm |
Length | 5.39 |
Tape Core Diameter | 5.39" |
Diameter | 5.39 |
Details
Tape Color | Brown |
Material | Kraft Flatback |
Tensile Strength | 42 lb/in |
Thickness | 7.3" |
Item | Flatback Masking Tape |
Color | Brown |
Standards | Approved as packaging tape by both U.S. Postal Service and U.P.S (United Parcel Service). PPP-T-42C, Type II C.I.D. A-A-883B, Type II |
Type | Paper Flatback Tape |
Tape Adhesive | Solvent Cast Natural /Synthetic Rubber |
Tape Application | Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing. |
Adhesive | Solvent Cast Natural /Synthetic Rubber |
Tape Elongation | 7 |
Description
Flatback Masking Tape, Standards PPP-T-42C, Type II, CID A-A-883, Type II, CID A-A-1683B, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.