Shop All Masking Tapes
Intertape
Tape, 539 Brown 18mmX54.8M, PK48
Mfr # 539
Zoro # G9887895
product price: $150.99
/pk 48, $3.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 0.71"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 539
- Zoro # G9887895
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 18mm |
Details
Tape Color | Brown |
Material | Kraft Flatback |
Tensile Strength | 42 lb/in |
Thickness | 7.3" |
Item | Flatback Masking Tape |
Standards | PPP-T-42C, Type II. C.I.D. A-A-883, Type II. / C.I.D. A-A-1683B. Complies with Postal / Regulation for Uninsured Packages. |
Color | Brown |
Type | Paper Flatback Tape |
Tape Adhesive | Solvent Cast Natural /Synthetic Rubber |
Adhesive | Solvent Cast Natural /Synthetic Rubber |
Tape Application | Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing. |
Tape Elongation | 7 |
Description
Flatback Masking Tape, Standards PPP-T-42C, Type II, CID A-A-883, Type II, CID A-A-1683B, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-.5)
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- Intertape Masking & Painter's Tape