Shop All Packing Tapes
Intertape
Tape, 321CP Clear 48mmX100M PRT Warn, PK36
Mfr # 321
Zoro # G8631909
product price: $341.99
/pk 36, $9.50/ea
Sold in multiples of 10 for $3,419.90
Free Shipping & Returns
$3,419.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1
- Tape Width 1.89
- Tape Length 100
- Tape Color CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 321
- Zoro # G8631909
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89 |
Tape Length | 100 |
Outside Length | 100 |
Width | 2 |
Outside Width | 1.89 |
Details
Item | Tape |
Tape Adhesive | Emulsion Acrylic |
Tape Thickness | 2.1 |
Tape Color | CLEAR |
Color | CLEAR |
Material | 1.1 mil (0.028 ) |
Standards | PSTC, ASTM, PS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105 |
Adhesive | Emulsion Acrylic |
Tape Elongation | 85 |
Tensile Strength | 26 |
Thickness | 2.1 |
Application | Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress. |
Description
Tape, PSTC, ASTM, PS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- ROARING SPRING Case of Engineering Pads, 8.5" x 11", 100 Sheets, 5x5 Grid, Heavy Backing Board, 3-Hole Punched (95182cs)
- ARTISTIC Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm (AOP60640MS)
- BSC PREFERRED 6 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1697)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- INTERTAPE Carton Tape, Yellow, 2 In. x 60 Yd., PK36 (GC421G)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- CURAD Tape, Roll, Paper, 2"X10yd, PK6 (NON270002)
- Intertape Packing Tapes