Shop All Shrink Wrap
Intertape
Stretchflex Brand Ssc, 20"X6000ft.Ssc
Mfr # SSC
Zoro # G3629955
product price: $99.89
/ea
Sold in multiples of 40 for $3,995.60
Free Shipping & Returns
$3,995.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 6000"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SSC
- Zoro # G3629955
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 20" |
Length | 6000" |
Details
Item | Cast Stretch Film |
Color | Clear |
Description
Stretchflex Brand Ssc,20 In.X6000ft.Ssc
- •SSC has long term success in working in a variety of tough application due to load configurations
or equipment limitations - •Available in gauges from 50 to 164
- •Standard widths are 20” and 30”
- •Roll diameters from 8” to 10”
- •Available with single-sided cling and two-sided cling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- INTERTAPE Stretchflex Brand Ssc, 20"X5000ft.Ssc (SSC)
- DR SHRINK Dr. Shrink DS-008 Wrap N' Strap Knife (DS-008)
- DR SHRINK Dr. Shrink DS-247120W Shrink Wrap - White, 24' X 120' (DS-247120W)
- SEALER SALES 16 x 2,000ft PVC CF Shrink Film, 75 gauge (F-16-75-2000)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- Intertape Shrink Wrap