Shop All Shrink Wrap
Intertape
Stretchflex Brand Ssc, 20"X6000ft.Ssc
Mfr # SSC
Zoro # G3628178
product price: $93.65
/ea
Sold in multiples of 40 for $3,746.00
Free Shipping & Returns
$3,746.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 6000"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SSC
- Zoro # G3628178
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 20" |
Length | 6000" |
Details
Item | Cast Stretch Film |
Color | Clear |
Description
Stretchflex Brand Ssc,20 In.X6000ft.Ssc
- •SSC has long term success in working in a variety of tough application due to load configurations
or equipment limitations - •Available in gauges from 50 to 253
- •Standard widths are 20” and 30”
- •Roll diameters from 8” to 10”
- •Available with single-sided cling and two-sided cling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® EcoFriendly Shipping Labels 48464, 3-1/3" x 4", Box of 600 (7278248464)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 1 1/2" x 2", Clear, 1000/Case (PB3518)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- ZORO SELECT Heat Activated Shrink Film 12" x 1500 ft., PVC (5URR6)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- SEALER SALES 6" x 6.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-6-65-80-A)
- BOX PACKAGING Reynolon PVC Shrink Film, 75 Ga., 16inW x 500'L, Clear, 1 Roll (SHPVC1675R)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- Intertape Shrink Wrap