Shop All Shrink Wrap
Intertape
Stretchflex Brand Ssc, 20"X4250ft.Ssc
Mfr # SSC
Zoro # G3628126
product price: $97.29
/ea
Sold in multiples of 200 for $19,458.00
Free Shipping & Returns
$19,458.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 4250"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SSC
- Zoro # G3628126
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 20" |
Length | 4250" |
Details
Item | Cast Stretch Film |
Color | Clear |
Description
Stretchflex Brand Ssc,20 In.X4250ft.Ssc
- •SSC has long term success in working in a variety of tough application due to load configurations
or equipment limitations - •Available in gauges from 50 to 220
- •Standard widths are 20” and 30”
- •Roll diameters from 8” to 10”
- •Available with single-sided cling and two-sided cling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- GHENT 36"x24" Magnetic Steel Patient Room Dry Erase Board (GRPM311P-23)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 18 (T90129118PK)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- INTERTAPE Stretchflex Brand Ssc, 20"X5000ft.Ssc (SSC)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- EASY-TO-ORGANIZE 514-KIT 5 in. x 1000 ft. Nifty wrapper shrink wrap (EA3315173)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- GPS SHRINK FILM Heat Activated Shrink Film 18" x 3500 ft., Polyolefin (IK7F1800)
- ZORO SELECT Heat Activated Shrink Film 22" x 4350 ft., Polyolefin (5URT9)
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- Intertape Stretch & Shrink Wrap