Shop All Stencils
Intertape
STENCIL BT100-40 25InX10YD, PK84
Mfr # 82839
Zoro # G1570311
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5.5 lb/in of width
- Overall Height 5.49"
- Overall Width 25"
- Material Rubber
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 5.49" |
Overall Width | 25" |
Width | 25 |
Length | 10" |
Diameter | 5.49" |
Details
Tensile Strength | 5.5 lb/in of width |
Material | Rubber |
Item | Stencil |
Color | Cream |
Adhesive | Medium Tack / Rubber |
Tape Elongation | 400 |
Thickness | 46" |
Number of Adhesive Sides | 1 |
Tape Application | For masking of surfaces PMB Blast Tape dry (strip paint removal) or other shot-peen processes (aerospace, industrial, automotive, etc.). Prevents small particles of blast media and other foreign debris from infiltrating and damaging sensitive surfaces, components and control systems. |
Self-Adhesive | Medium Tack / Rubber |
Description
Bt100-40 25X10Yd Plan,Pk1, Number of Adhesive Sides 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- INTERTAPE Bt100-40 3X10Yd Ipg, Pk12 (83644)
- HY-KO Handicapped Parking Lot Stencil (A20028)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- PRYOR Interlocking Stencil Letter Set - 1 in. (ISL1)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- Intertape Stencils