Shop All Electrical Tapes
Intertape
Silicone Tape Self Amalgamating, 1"X10ft.
Mfr # SILICONE TAPE
Zoro # G2829198
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Silicone
- Color BLACK
- Width 1
- Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SILICONE TAPE
- Zoro # G2829198
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 |
Length | 2.25 |
Tape Core Diameter | 2.25" |
Diameter | 2.25 |
Details
Tape Color | Black |
Material | Silicone |
Color | BLACK |
Item | Silicone Tape Self Amalgamating,1"X10ft. |
Duct Tape Type | Ancillary Products |
Description
Silicone Tape Self Amalgamating,1 In.X10ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- SUPER GLUE Instant Adhesive, Original Gel Series, Clear, 0.07 oz, Tube 3 PK (SGG23-48)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 5PK (4905)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 8 mm x 36 Yards Long, Brown (WCGT-8mm)
- Intertape Electrical Tapes