Shop All Filament Tapes
Intertape
Rg286 Nat 18Mmx54.8M Ip, Pk48
Mfr # RG286.5
Zoro # G1569395
product price: $137.99
/pk 48, $2.87/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil (25µ) Biaxial Oriented PP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4"
- Tape Width 0.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG286.5
- Zoro # G1569395
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Tape Core Diameter | 4.47" |
Length | 4.47 |
Description
Filament Tape, Series RG286, Tape Thickness 4.0 mil, Tape Tensile Strength 100 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 60 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- SEALER SALES Temperature Controller for CBS-880 Band Sealers (TMC-XMTE-1000-2-O)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- BSC PREFERRED 28 x 4 x 4'' Long Corrugated Boxes, 25PK (S-21037)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- Intertape Filament Tapes