Shop All Filament Tapes
Intertape
Rg286 Nat 12Mmx54.8M Ip, Pk72
Mfr # RG286.4
Zoro # G1569386
product price: $138.99
/pk 72, $1.93/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil (25µ) Biaxial Oriented PP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4"
- Tape Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG286.4
- Zoro # G1569386
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Length | 4.5 |
Width | 0 |
Tape Core Diameter | 4.5" |
Description
Filament Tape, Series RG286, Tape Thickness 4.0 mil, Tape Tensile Strength 100 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 60 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- ZORO SELECT 1" Slant Ring Durable Binder, Green (AVE27253)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- Intertape Filament Tapes