Shop All Filament Tapes
Intertape
Rg22 Nat 48Mmx55M Perf, Pk24
Mfr # RG22..30
Zoro # G0631681
product price: $672.99
/pk 24, $28.04/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1.42 mil (0.036 mm) Polyester Film
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 7"
- Tape Width 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG22..30
- Zoro # G0631681
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 3 in |
Length | 55m |
Width | 2 |
Details
Item | Filament Tape |
Tape Backing Material | 1.42 mil (0.036 mm) Polyester Film |
Reinforced Tape | Yes |
Tape Adhesive | Natural Rubber/Resin |
Tape Thickness | 7" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | Not Rated |
Tape Tensile Strength | 253 lb/in |
Tape Adhesive Strength | 46 oz/in |
Tape Elongation | 4 |
Series | RG22 |
Thickness | 7 |
Color | NATURAL |
Tensile Strength | 253 |
Material | 1.42 mil (0.036 mm) Polyester Film |
Adhesive | Natural Rubber/Resin |
Application | Used in the appliance and furniture industries for securing components where direct contact with and subsequent removal from the surface of appliances is a factor. Product further provides safe, secure holding power to a variety of surfaces for packaging, bundling and palletizing applications. |
Description
Filament Tape, Series RG22, Tape Thickness 7.0 mil, Tape Tensile Strength 253 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 46 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD CardFile, Lift-Off, 191/16x174/5, Blk (40590)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- SPAZ STIX Spaz Stix SZX15050 Candy Apple Red Airbrush Paint - 2 oz (SZX15050)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- Intertape Packing Tape & Dispensers