Shop All Flags, Flares, Paddles, and Triangles
Intertape
RESALE FLAG, YLW, 2.5InX3.5InX21In, PK10
Mfr # 900-YLPK
Zoro # G3138031
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Legend Blank
- Material PVC
- Length 21
- Weight 2.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 900-YLPK
- Zoro # G3138031
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 21 |
Width | 3.5 |
Overall Length | 21" |
Details
Item | Ancillary Products |
Color | Yellow |
Legend | Blank |
Material | PVC |
Weight | 2.2 lbs. |
Application | For surveying: mark and identify boundaries and property lines. |
Thickness | 3.2" |
Flag Color | Yellow |
Description
Flag Yel 2.5X3.5X21Plain,Pk1, Flag Color Yellow, Legend Blank, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-40G-AF)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818LO)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- Intertape Traffic Safety