Shop All Arts & Crafts
Intertape
Reinforced Construction Paper, 72"X300ft.
Mfr # CONS PAPER
Zoro # G2831894
product price: $126.99
/ea
Sold in multiples of 42 for $5,333.58
Free Shipping & Returns
$5,333.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Length 300"
- Color Natural
- Overall Width 72.0
- Outside Height 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # CONS PAPER
- Zoro # G2831894
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 72" |
Length | 300" |
Overall Width | 72.0 |
Outside Height | 3.27 |
Depth | 72 |
Outside Length | 300 |
Height | 3.27" |
Outside Dia. | 3.27" |
Details
Item | Ancillary Products |
Color | Natural |
Use With | Used as a protection for finished floors/surfaces during construction or remodeling/repair. Non-bleeding, non-staining. Skid and slip resistant. Water and oil resistant. Withstands medium to heavy foot traffic. |
Characteristics | 14 lb High Melt Index Polypropylene Based Co-Polymer |
Basis Weight | 50 lbs. |
Description
Reinforced Construction Paper,72 In.X300ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- BROTHER Black Drum Unit 50K YLD (DR890)
- INTERTAPE Reinforced Construction Paper, 48"X300ft. (CONS PAPER)
- CHARLES LEONARD Water Color Paint Brushes, No.7, 3/4in, Camel Hair, PK72 (73507)
- SCHOOL SMART BRUSH WHITE BRISTLE 1/4 IN SH - PACK OF 12 PK (1570357)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 16 oz., Turquoise (DIXX21619)
- Intertape