Shop All Arts & Crafts
Intertape
Reinforced Construction Paper, 36"X300ft.
Mfr # CONS PAPER
Zoro # G2822347
product price: $63.19
/ea
Sold in multiples of 59 for $3,728.21
$3,728.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 300"
- Color Natural
- Characteristics 14 lb High Melt Index Polypropylene Based Co-Polymer
- Use With Used as a protection for finished floors/surfaces during construction or remodeling/repair. Non-bleeding, non-staining. Skid and slip resistant. Water and oil resistant. Withstands medium to heavy foot traffic.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # CONS PAPER
- Zoro # G2822347
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 36" |
Length | 300" |
Depth | 36 |
Outside Length | 300 |
Overall Width | 36.0 |
Details
Item | Ancillary Products |
Color | Natural |
Characteristics | 14 lb High Melt Index Polypropylene Based Co-Polymer |
Use With | Used as a protection for finished floors/surfaces during construction or remodeling/repair. Non-bleeding, non-staining. Skid and slip resistant. Water and oil resistant. Withstands medium to heavy foot traffic. |
Basis Weight | 25 lbs. |
Description
Reinforced Construction Paper,36 In.X300ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- INTERTAPE Reinforced Construction Paper, 48"X300ft. (CONS PAPER)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- PRANG Ready-to-Use Tempera Paint, Yellow, 16 oz Dispenser-Cap Bottle (21603S)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- Intertape