Shop All Masking Tapes
Intertape
PT8 GRN 48MMX54.8M IPG-IPG 16
Mfr # 91403
Zoro # G1572125
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1.89"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 18 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 91403
- Zoro # G1572125
- UPC # 50077922858052
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 5.2 |
Tape Core Diameter | 5.2" |
Diameter | 5.2 |
Details
Tape Color | Green |
Material | Crepe Paper |
Tensile Strength | 18 lb/in |
Thickness | 5.9" |
Item | Pt8 Grn 48Mmx54.8M Ipg,Pk16 |
Adhesive | Synthetic Rubber |
Tape Elongation | 11 |
Color | GREEN |
Type | Paper Masking Tape |
Number of Adhesive Sides | 1 |
Tape Adhesive | Synthetic Rubber |
Tape Application | Wherever masking will be exposed to weather / out-of-doors conditions. Interior masking of windows (where adhesive could be directly exposed to sunlight). Compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Description
Pt8 Grn 48Mmx54.8M Ipg,Pk16, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001320 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Earthtone (02-MX001320)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- NASHUA Foil Tape, 48mm x 10m, Silver (361-11)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- INTERTAPE Masking Tape, Natural, Dia., PK36 (PG5...128G)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- IPS 99 in. X 90' Pre-Folded Finish Line Masking Film Roll (16-10283)
- Intertape Masking & Painter's Tape