Shop All Masking Tapes
Intertape
Pt7 Blu 48Mmx55M Ipg, Pk24
Mfr # PT7...5
Zoro # G1569270
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1.89"
- Tape Length 55"
- Material Coarse Crepe Paper
- Tensile Strength 22 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PT7...5
- Zoro # G1569270
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Width | 2 |
Length | 4.62 |
Tape Core Diameter | 4.62" |
Diameter | 4.62 |
Details
Tape Color | Blue |
Material | Coarse Crepe Paper |
Tensile Strength | 22 lb/in |
Thickness | 5.8" |
Item | Pt7 Blu 48Mmx55M Ipg,Pk24 |
Color | BLUE |
Adhesive | Acrylic |
Type | Paper Masking Tape |
Tape Elongation | 8 |
Number of Adhesive Sides | 1 |
Tape Application | For interior masking wherever tape (adhesive) will be exposed to sunlight. Compatible with polyurethane coated surfaces, wall-paper, new, or freshly painted wallboard. Not recommended for use on lacquer coated surfaces or un-finished wood. |
Tape Adhesive | Acrylic |
Description
Pt7 Blu 48Mmx55M Ipg,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.41" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-36NC)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- HARBOR RESCUE TAPE 1 in. X 12' BLK (RT12012BBL)
- 3M Hot Melt Adhesive, DP190 Series, White, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure (190)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- Intertape Masking & Painter's Tape