Shop All Masking Tapes
Intertape
PT14 BLU 48MMX54.8M PMBC-IP 24
Mfr # 99490
Zoro # G8656006
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 48 mm
- Tape Length 54 4/5 m
- Shape Continuous Roll
- Material Adhesive: Synthetic Rubber; Backing: Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 99490
- Zoro # G8656006
- UPC # 20087143000191
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 54 4/5 m |
Width | 48 mm |
Length | 60 yd. |
Dia. | 4-63/64" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 48 mm |
Description
Adhesion to Steel 26 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Red (398)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- INTERTAPE Tape, PG505 Nat 48mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- TAMIYA PAINT Tamiya Paint TAM87030 6 mm Tamiya Masking Tape (TAM87030)
- Intertape Masking Tapes