Shop All Masking Tapes
Intertape
PS1 BLU 2"X60YD PERF-IPG 24
Mfr # PS1...6
Zoro # G0631456
product price: $790.99
/pk 24, $32.96/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 2"
- Tape Length 60"
- Material Kraft Flatback
- Thickness 9.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PS1...6
- Zoro # G0631456
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60" |
Width | 2 |
Length | 5.95 |
Tape Core Diameter | 5.95" |
Diameter | 5.95 |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 9.6 mil, Tape Width 2 in, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 400 Degrees F, Tape Tensile Strength 42 lb-in, Tape Adhesive Strength 62 oz/in, Tape Core Diameter 3 in, Series PS1, Standards Boeing BAC D6-1816, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ5)
- POLYKEN PE Film Tape, White, 72mm x 55m, Straight (757)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- INTERTAPE MASKING TAPE 0.94""X60YD (5202-1)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE MASKING TAPE GRN 0.94""W (5803-1)
- INTERTAPE AM AQU 48MMX54.8M AM-AM 24 (AM4855)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case (T937234)
- Intertape Masking & Painter's Tape