Shop All Film Tape
Intertape
Preservation Tape, 48Mmx33M
Mfr # PE8
Zoro # G2822225
product price: $9.95
/ea
Sold in multiples of 24 for $238.80
$238.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 33"
- Tape Color White
- Tape Adhesive Synthetic Rubber
- Tape Thickness 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 33" |
Tape Core Diameter | 4.88" |
Diameter | 4.88 |
Width | 2 |
Length | 4.88 |
Height | 4.88" |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 9" |
Tape Tensile Strength | 18 lb/in |
Standards | Tested in accordance with UL723 / ASTM E84 and ASTM D-3833 |
Tape Elongation | 100 |
Material | Polyethylene (PE) Film |
Tensile Strength | 18 lb/in of width |
Thickness | 9 |
Color | WHITE |
Adhesive | Synthetic Rubber |
Description
Preservation Tape,48Mmx33M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- 3M Replacement for 3M 35-brown-3/4x66ft (35-BROWN-3/4X66FT 3M)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- Intertape Film Tape