Shop All Film Tape
Intertape
Preservation Tape, 144Mmx33M
Mfr # PE8
Zoro # G2832926
product price: $32.75
/ea
Sold in multiples of 8 for $262.00
$262.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 33"
- Tape Color White
- Tape Adhesive Synthetic Rubber
- Tape Thickness 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5.67" |
Tape Length | 33" |
Tape Core Diameter | 4.98" |
Diameter | 4.98 |
Width | 6 |
Length | 4.98 |
Height | 4.98" |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 9" |
Tape Tensile Strength | 18 lb/in |
Standards | Tested in accordance with UL723 / ASTM E84 and ASTM D-3833 |
Tape Elongation | 100 |
Adhesive | Synthetic Rubber |
Thickness | 9 |
Color | WHITE |
Material | Polyethylene (PE) Film |
Tensile Strength | 18 lb/in of width |
Description
Preservation Tape,144Mmx33M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE Frog Tape .94 X 60 Yds (1358463)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1/2)
- Intertape Film Tape