Shop All Packing Tape Dispensers
Intertape
Premium Dispenser Enser Ipg Logo30, 2
Mfr # DISPCST
Zoro # G3309725
product price: $15.39
/ea
Sold in multiples of 30 for $461.70
$461.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels
- Color Blue
- Overall Width 1.89"
- Width 1.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DISPCST
- Zoro # G3309725
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Overall Width | 1.89" |
Width | 1.89 |
Details
Item | Hand And Desk Dispensers |
Application | Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels |
Color | Blue |
Description
Premium Dispenser Enser Ipg Logo30,2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- INTERTAPE Tape Dispenser, Electric (UH088TW)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- INTERTAPE Tape Dispenser, Electric (UH275TW)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- Intertape Packing Tape Dispensers