Shop All Packing Tape Dispensers
Intertape
Premium Dispenser Enser Ipg Logo20, 3
Mfr # DISPCST
Zoro # G3311140
product price: $22.95
/ea
Sold in multiples of 20 for $459.00
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels
- Width 2.83
- Overall Width 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DISPCST
- Zoro # G3311140
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Width | 2.83 |
Overall Width | 2.83" |
Details
Item | Hand And Desk Dispensers |
Color | Blue |
Application | Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels |
Description
Premium Dispenser Enser Ipg Logo20,3 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- INTERTAPE Tape Dispenser, Electric (UH275TW)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- INTERTAPE Tape Dispenser, Electric (UH088TW)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- PARTNERS BRAND Adhesive Air Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BDAD31612)
- Intertape Packing Tape & Dispensers