Shop All Duct Tapes
Intertape
Premium Bopp Splice And Seam Tape, 72Mmx
Mfr # AC778
Zoro # G2824596
Sold in multiples of 24 for $299.76
$299.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metalized
- Duct Tape Length 54.8"
- Material Metalized BOPP
- Tensile Strength 26 lb/in
- Duct Tape Thickness 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # AC778
- Zoro # G2824596
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Tape Core Diameter | 4.14" |
Length | 4.14 |
Diameter | 4.14 |
Width | 3 |
Details
Tape Color Family | Metalized |
Material | Metalized BOPP |
Tensile Strength | 26 lb/in |
Duct Tape Thickness | 2.2" |
Duct Tape Adhesive | Acrylic |
Color | METALIZED |
Item | Cloth/Duct Tape |
Adhesive | Acrylic |
Tape Elongation | 170 |
Thickness | 2.2 |
Standards | Tested in accordance to UL-723/ASTM E-84 |
Description
Premium Bopp Splice And Seam Tape,72Mmx
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, Black (PG928004)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- INTERTAPE FOIL TAPE ALUM 2""WX50YD (9202)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- INTERTAPE 1.88" x 60 Yds Silver XHD All Weather Duct Tape (9600)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- Intertape Duct Tapes