Shop All Film Tape
Intertape
Polyethylene Film Tape, 72Mmx55M
Mfr # PE7
Zoro # G2830126
product price: $9.99
/ea
Sold in multiples of 16 for $159.84
$159.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 55"
- Tape Color Yellow
- Tape Adhesive Synthetic Rubber
- Tape Thickness 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2.83" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Width | 3 |
Diameter | 5.5 |
Length | 5.5 |
Overall Width | 2.83 |
Height | 5.5" |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Yellow |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 75 |
Thickness | 7.5 |
Material | Polyethylene (PE) Film |
Color | YELLOW |
Adhesive | Synthetic Rubber |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Description
Polyethylene Film Tape,72Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, 14278 Series, Gray, Tube, 1:01 Mix Ratio, 30 hr Functional Cure (14278)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- UGL Masonry Waterproofer, Gray, Liquid, 5 gal Pail (27615)
- AQUA SHIELD Aqua Shield Seam Tape, 2.8"x120 ft. (87090)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- Intertape Film Tape