Shop All Film Tape
Intertape
Polyethylene Film Tape, 72Mmx55M
Mfr # PE7
Zoro # G2828832
Sold in multiples of 16 for $151.84
$151.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 55"
- Tape Color White
- Tape Adhesive Synthetic Rubber
- Tape Thickness 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 2.83" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Height | 5.5" |
Overall Width | 2.83 |
Diameter | 5.5 |
Width | 3 |
Length | 5.5 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 75 |
Material | Polyethylene (PE) Film |
Color | WHITE |
Adhesive | Synthetic Rubber |
Thickness | 7.5 |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Description
Polyethylene Film Tape,72Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sika Pro Gray Polyurethane Self-Leveling Sealant 29 oz (515302)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- TITEBOND Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle (9104)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- Intertape Film Tape