Shop All Film Tape
Intertape
Polyethylene Film Tape, 48Mmx55M
Mfr # PE35
Zoro # G2830862
product price: $5.89
/ea
Sold in multiples of 24 for $141.36
$141.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 55"
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 5" |
Diameter | 5 |
Length | 5.1 |
Height | 5" |
Width | 2 |
Overall Width | 1.89 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7" |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 75 |
Thickness | 7.0 |
Material | Polyethylene (PE) Film |
Application | For patching, sealing, bundling and wrapping. For splicing and surface protection. Vapor barrier seaming, wire hold down, multi-purpose convention applications, short term masking for EIFS and holding poly sheeting barrier film. |
Adhesive | Synthetic Rubber |
Color | RED |
Description
Polyethylene Film Tape,48Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- LOCTITE TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz (1988753)
- NAMCO MANUFACTURING Namcrete Concrete Cleaner, 10 lb. (3521)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- Intertape Film Tape