Shop All Film Tape
Intertape
Polyethylene Film Tape, 48Mmx54.8M
Mfr # PE7
Zoro # G2831212
product price: $6.95
/ea
Sold in multiples of 24 for $166.80
$166.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 54.8"
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Tape Core Diameter | 5.5" |
Diameter | 5.5 |
Height | 5.5" |
Overall Width | 1.89 |
Width | 2 |
Length | 5.5 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 75 |
Material | Polyethylene (PE) Film |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Thickness | 7.5 |
Adhesive | Synthetic Rubber |
Color | RED |
Description
Polyethylene Film Tape,48Mmx54.8M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- 3M Adhesive Sealant Marine 3Oz (52200)
- HYDE Wall and Ceiling Drywall Repair Patch Contractor Roll (9911)
- NASHUA Self-Fusing Tape, Clear, 21 mil Thick (Stretch & Seal)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- BRADY Laminate Tape, Polyester, Clear, 2In x 50Ft (142135)
- Intertape Film Tape