Shop All Film Tape
Intertape
Polyethylene Film Sealing Tape, 48Mmx33M
Mfr # PE9
Zoro # G2829672
product price: $7.99
/ea
Sold in multiples of 1152 for $9,204.48
$9,204.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 33"
- Tape Color White
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 33" |
Tape Core Diameter | 5.13" |
Height | 5.13" |
Diameter | 5.13 |
Width | 2 |
Overall Width | 1.89 |
Length | 5.13 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 9" |
Tape Tensile Strength | 25 lb/in |
Tape Elongation | 110 |
Application | For patching and repairs, bundling and wrapping applications, sealing, and separation of dissimilar metals, color coding and identification. Can be used for seaming / sealing of PE films used for shrink-wrap. |
Adhesive | Synthetic Rubber |
Material | Polyethylene (PE) Film |
Color | WHITE |
Thickness | 9 |
Description
Polyethylene Film Sealing Tape,48Mmx33M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/10 Gal Caulk Gun Skeleton Smooth Hex Rod (789)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 pt (7079818440)
- AURALEX ACOUSTICS Latex Acoustical Sealant (STOPGAP)
- E6000 3.7 Oz Industrial Multi-Purpose Adhesive (230022)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- Intertape Film Tape