Shop All Film Tape
Intertape
Polyethylene Film Sealing Tape, 144Mmx55
Mfr # PE9
Zoro # G2825725
product price: $34.55
/ea
Sold in multiples of 288 for $9,950.40
$9,950.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene PE) Film
- Tape Width 5.67"
- Tape Length 55"
- Tape Color White
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5.67" |
Tape Length | 55" |
Tape Core Diameter | 5.89" |
Length | 5.89 |
Overall Width | 5.67 |
Diameter | 5.89 |
Height | 5.89" |
Width | 6 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 9" |
Tape Tensile Strength | 25 lb/in |
Tape Elongation | 110 |
Thickness | 9 |
Adhesive | Synthetic Rubber |
Material | Polyethylene PE) Film |
Application | For patching and repairs, bundling and wrapping applications, sealing, and separation of dissimilar metals, color coding and identification. Can be used for seaming / sealing of PE films used for shrink-wrap. |
Color | WHITE |
Description
Polyethylene Film Sealing Tape,144Mmx55
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, White, PK 20 (SL-SK-SF1A-20-20-WT)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- Intertape Film Tape